Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 24055006
Zoro # G5123680
product price: $230.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Includes Mounting Hardware, Mounting Kit
- Category Type Nerf Bars
- Front Step Material - Nerf Bar Plastic
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 24055006
- Zoro # G5123680
- UPC # 725478139839
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Overall Length | 59 in |
Step Width | 5" |
Diameter | 5 in |
Overall Width | 5 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 59 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Waterproof Boat Cover, Model D, Tan (20-086-112401-00)
- MAX Butt Connector, 8 ga., PK25 (107241-025)
- LIPPERT GROUND CONTROL 3.0 WIRELESS TOUCH SCREEN REMOTE & CHARGER (INCLUDED WI (358601)
- VELVAC Air Solenoid For Neway Suspension (034075)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- PHOENIX Large Hand Rail Kit, 55 InL, 7/8 O.D. (GRSS55K)
- CAMCO SAV-A-STEP BRACE 7-14IN (43691)
- Lund Running Boards, Nerf Bars & Steps