Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23897007
Zoro # G5123260
product price: $290.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Step Width 5"
- Material - Nerf Bar Steel
- Includes Mounting Hardware, Mounting Kit
- Weight 71 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23897007
- Zoro # G5123260
- UPC # 725478139624
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 5" |
Length - Front Step | 54 in |
Overall Width | 5 in |
Diameter | 5 in |
Overall Height | 5 in |
Overall Length | 100 1/2 in |
Description
Nerf Bars, Shape Oval, Overall Length 100 1/2 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 71 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Kabgard™ Mini Lightbar Mount (85152)
- SKF ACM, double lip, Wave oil seal, Bore-Tite (30056)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 24 (KDD833)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS POLISHED (480743-581443)
- LUVERNE TRUCK EQUIPMENT STAINLESS STEEL SIDE ENTRY STEPS BLACK TEXTURED POWDER COAT (280743-581443)
- Lund Automotive Exterior Accessories