Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23889008
Zoro # G5934999
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color - Nerf Bar Black
- Step Width 5"
- Includes Mounting Hardware, Mounting Kit
- Front Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23889008
- Zoro # G5934999
- UPC # 725478152739
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 5" |
Overall Height | 5 in |
Length - Front Step | 54 in |
Overall Width | 5 in |
Diameter | 5 in |
Overall Length | 94 in |
Description
Nerf Bars, Shape Oval, Overall Length 94 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES G2005 - 1973-1991 Chevrolet Blazer Tailgate Belt Weatherstrip (G2005)
- ZORO SELECT 1/4"-20 Nylon GM Cars License Plate Nuts, 50 pk. (5MTN4)
- ILB GOLD Snowmobile Battery, Replacement For Yuasa GYZ32HL (GYZ32HL)
- SMARTWASHER Heater, 110V (14798)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- WESTIN HDX Drop Hitch Step (56-10015)
- LUVERNE 03-14 EXPRESS/SAVANA/03-17 GM 2500/3500/4500 SHORT 36IN STEP BOARDS(HA (400340)
- Lund Running Boards, Nerf Bars & Steps