Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23889007
Zoro # G5123190
Free Shipping & Returns
Not eligible for select promotions
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape - Nerf Bar Oval
- Overall Width 5 in
- Color - Nerf Bar Black
- Step Material - Nerf Bar Plastic
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 23889007
- Zoro # G5123190
- UPC # 725478139594
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Overall Height | 5 in |
Step Width | 5" |
Overall Length | 92 1/2 in |
Length - Front Step | 54 in |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 92 1/2 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Philips Sheet Metal Screw Assrt, 1510 PCS (8645)
- PETERSON MANUFACTURING Amber Lens Incandescent Double Face Single (V313AA)
- DAYCO 1/4 In. X 2 Ft. (Clamshell) Fuel Line Hose, 80073 (80073)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-164)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- WESTIN E-Series 3 Nerf Step Bars (23-2310)
- LIPPERT KWIKEE ANTI-SKID STEP TAPE 21IN X 6IN (164958)
- Lund Automotive Exterior Accessories