Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23885007
Zoro # G5933188
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Color - Nerf Bar Black
- Shape - Nerf Bar Oval
- Step Material - Nerf Bar Plastic
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 23885007
- Zoro # G5933188
- UPC # 725478139570
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 89 in |
Overall Width | 5 in |
Step Width | 5" |
Overall Height | 5 in |
Diameter | 5 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 89 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 61 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 20-piece Accessory Kit/ w Brass Coupler / Recoil Air Hose (IK1016S-20)
- VALVOLINE 1 qt Gear Oil Drip Can (VV825)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P20-HD)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, M (2538)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN REAR STEP BLACK TEXTURED POWDER COAT (415254-401473)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3555)
- Lund Automotive Exterior Accessories