Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23879008
Zoro # G5123321
Free Shipping & Returns
Not eligible for select promotions
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Nerf Bar Steel
- Overall Width 5 in
- Finish Black Powder Coated
- Category Type Nerf Bars
- Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 23879008
- Zoro # G5123321
- UPC # 725478152746
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 5 in |
Diameter | 5 in |
Step Width | 5" |
Length - Front Step | 54 in |
Overall Length | 83 in |
Overall Height | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 83 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13161 (13161)
- GATES Fhp Low Horse-Power V-Belt, 1280 (1280)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-32, Steel, 2-1/2" (TWF-32)
- MTD Plow-All Season 52 (19A70063OEM)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6-1/2IN WHEEL-TO-WHEEL RUNNING BOARDS (575102-581444)
- GO RHINO 04-14 F150 SUPER CREW CAB RB20 RUNNING BOARDS BLACK POLYUREA (69415087T)
- Lund Automotive Exterior Accessories