Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23876499
Zoro # G5123233
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Step Material - Nerf Bar Plastic
- Length - Front Step 54 in
- Step Width 5"
- Color - Nerf Bar Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23876499
- Zoro # G5123233
- UPC # 725478139501
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Step Width | 5" |
Overall Height | 5 in |
Overall Width | 5 in |
Overall Length | 80 in |
Diameter | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 80 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 5 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100465Hd (K100465HD)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- PERFECT EQUIPMENT Wheel Wght, TN Srs Coated, 2.50 Oz., PK25 (T250N)
- MEGUIARS Auto Natural Shine 16Oz (G4116)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- ARIES 3" W Black Powder Coated Steel Side Bars (204045)
- GO RHINO Hitch Mount Fits 2 Receivers Raptor Style Flat Step 18 Width NonExtendable (RB620SPC)
- Lund Running Boards, Nerf Bars & Steps