Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23810601
Zoro # G5123157
product price: $269.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 46 lb
- Slip Resistant Yes
- Front Step Material - Nerf Bar Plastic
- Material - Nerf Bar Steel
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23810601
- Zoro # G5123157
- UPC # 725478156508
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 5 in |
Overall Height | 5 in |
Length - Front Step | 54 in |
Overall Length | 76 in |
Overall Width | 5 in |
Step Width | 5" |
Description
Nerf Bars, Shape Oval, Overall Length 76 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2018 GMC Canyon, 2015 to 2018 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENDYK ENTERPRISES Plastic Air Brake Glad Hand Lock, Keyed Different (GLAD-KD)
- WALKER EXHAUST Exhaust Elbow, 41098 (41098)
- SKF Needle Bearing, Bh2012 (BH2012)
- LISLE Filter Wrench, Swivel Gripper, Import (57010)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LIPPERT Lippert 378054 Kwikee 3/4" Core Round Magnetic Door Switch - Black (378054)
- WESTIN Sure-Grip Running Boards (27-6135)
- Lund Running Boards, Nerf Bars & Steps