Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 23810600
Zoro # G5123279
product price: $284.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Category Type Nerf Bars
- Mounting - Nerf Bar Brackets and Bolts
- Front Step Material - Nerf Bar Plastic
- Overall Height 5 in
- Slip Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23810600
- Zoro # G5123279
- UPC # 725478156409
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 5 in |
Step Width | 5" |
Length - Front Step | 54 in |
Overall Length | 89 in |
Diameter | 5 in |
Overall Width | 5 in |
Description
Nerf Bars, Shape Oval, Overall Length 89 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11327 (11327)
- WALKER EXHAUST Exhaust Muffler, 18140 (18140)
- STEELMAN Valve Core Torque Tool, 4" lb., PK4 (96129-4PK)
- SUR&R Nut, Inverted Flare, 7/16"-24L Thread, PK4 (BR1400)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARD BLACK TEXTURED POWDER COAT (415236-401470)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-23555)
- Lund Running Boards, Nerf Bars & Steps