Shop All Running Boards, Nerf Bars & Steps
Lund
5" W Black Powder Coated Steel Nerf Bars
Mfr # 22758783
Zoro # G5123769
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Step Width 5"
- Step Material - Nerf Bar Plastic
- Finish Black Powder Coated
- Weight Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 22758783
- Zoro # G5123769
- UPC # 025067056616
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 5" |
Diameter | 5 in |
Length - Front Step | 54 in |
Overall Width | 5 in |
Overall Height | 5 in |
Overall Length | 87 in |
Description
Nerf Bars, Shape Oval, Overall Length 87 in, Overall Width 5 in, Overall Height 5 in, Black, Bar Material Polymer Filled Aluminum, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2015 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 5 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Rubber, Weight 62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K40 ANTENNAS & ACCESSORIES Stainless Steel Whip, 57-1/4" (K-100)
- CURT Custom Wiring Harness, 56049 (56049)
- DONALDSON Filter Cap (P171855)
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- WESTIN PRO TRAXX 4 Oval Nerf Step Bars (21-24015)
- GO RHINO 19-C RAM 1500 CREW CAB DOMINATOR D6 STEEL RUNNING BOARDS (D64306T)
- Lund Automotive Exterior Accessories