Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23593785
Zoro # G5089338
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color - Nerf Bar Stainless Steel
- Material Steel
- Category Type Nerf Bars
- Weight 59 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23593785
- Zoro # G5089338
- UPC # 725478138818
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 4" |
Overall Length | 93 1/4 in |
Diameter | 4 in |
Overall Width | 4 in |
Overall Height | 4 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 93 1/4 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 3500, 2010 Dodge Ram 2500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 59 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. GASKET COMP WIRE LOOMS (6015)
- DENT FIX EQUIPMENT Weld Drill Bit, Spot, HSCo, 8 x 80mm (DF-1780)
- ARMOR ALL Armor All 17951 16 oz Multi-Purpose Auto Cleaner (8163628)
- PRESTONE DOT 3 Brake Fluid 32 oz (AS401Y)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- WESTIN E-Series 3 Nerf Step Bars (23-3265)
- WESTIN Running Board Mount Kit (27-2265)
- Lund Running Boards, Nerf Bars & Steps