Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23584781
Zoro # G5920323
product price: $348.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Front Step 54 in
- Material - Nerf Bar Steel
- Shape - Nerf Bar Oval
- Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Crew Cab Pickup
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23584781
- Zoro # G5920323
- UPC # 725478138733
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Width | 4 in |
Overall Height | 4 in |
Diameter | 4 in |
Step Width | 4" |
Overall Length | 85 in |
Description
Nerf Bars, Shape Oval, Overall Length 85 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Spindle 13" x2" x2" (A-SP3000)
- ILC Replacement for HITACHI S13-332 STARTER (S13-332 STARTER)
- GROTE Replacement Bulb, Round Shape, White (94811-4)
- MCGARD INSTALL TOOL PACKAGED/1 FOR 14 X 1.5 (65301)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- PHOENIX End Stanchion, Hand Rail (1288B1K)
- WESTIN R5 Nerf Step Bars (28-51055)
- Lund Automotive Exterior Accessories