Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23578333
Zoro # G5567961
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shape - Nerf Bar Oval
- Overall Height 4 in
- Diameter 4 in
- Front Step Material - Nerf Bar Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23578333
- Zoro # G5567961
- UPC # 725478156348
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 4 in |
Diameter | 4 in |
Step Width | 4" |
Overall Length | 84 in |
Overall Width | 4 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 39 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/8 x 1-63/64 x 1/4", CRW1, NBR (11299)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-46004 (355-46004)
- BALDWIN FILTERS Fuel Filter, 7-3/8 x 3-1/2 x 7-3/8 In (BF7951-D)
- BUYERS PRODUCTS 2 Inch License/Utility Light with 2 LEDs and Stripped Leads (5622032)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- WESTIN E-Series 3 Nerf Step Bars (23-2995)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- Lund Automotive Exterior Accessories