Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23291908
Zoro # G5646851
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Weight Capacity 500 lb
- Overall Height 4 in
- Diameter 4 in
- Category Type Nerf Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23291908
- Zoro # G5646851
- UPC # 725478152852
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 4 in |
Diameter | 4 in |
Overall Width | 4 in |
Step Width | 4" |
Length - Front Step | 54 in |
Overall Length | 94 in |
Description
Nerf Bars, Shape Oval, Overall Length 94 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 70-100mm Adjustable Screw Jack (3901-0078)
- BALDWIN FILTERS Transmission Filter, 9-1/16 x 3-3/4 In (20019)
- RONSTAN Sail Slide 9.8mm Round (PNP18T)
- DB ELECTRICAL Starter For Amc Concord 1981-1983 Eagle 1981-1987 Spirit 1981-1983; Sfd0073 (410-14101)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- STEELCRAFT AUTOMOTIVE UNIVERSAL SIDE DROP-STEP(4IN WIDE) (200010)
- LUVERNE TRUCK EQUIPMENT 07-C SPRINTER 2500/3500 BRACKET KIT BLACK TEXTURED POWDER COAT (400743)
- Lund Running Boards, Nerf Bars & Steps