Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23278909
Zoro # G5123717
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Front Step Material - Nerf Bar Plastic
- Diameter 4 in
- Weight Capacity 500 lb
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23278909
- Zoro # G5123717
- UPC # 725478137910
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Step Width | 4" |
Overall Height | 4 in |
Overall Length | 79 1/2 in |
Length - Front Step | 54 in |
Overall Width | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 79 1/2 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2009 to 2014 Ford F150, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Tapered T-Dolly, 1"x5.7", 2 lb. (WFDOLLYT5.7)
- BONDO Fiberglass Resin, 1 qt, Can, Light Straw (402)
- LUBRIPLATE 1 qt Motor Oil Amber, 12 PK (L0806-054)
- PERKO Perko 0928DP0CHR Rim Latch Set (0928DP0CHR)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- CARR HOOP II MULTIMOUNT STEPS (WILL NOT FIT 2015 SILVERADO DIESEL) (103992)
- LIPPERT STEP MOTOR CONV KIT FOR INCIN LINKAGE, 10 AMP CONTROLLER - SNG & DBL STEPS (781007)
- Lund Running Boards, Nerf Bars & Steps