Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23274783
Zoro # G5123540
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Mounting - Nerf Bar Brackets and Bolts
- Includes Mounting Hardware, Mounting Kit
- Overall Height 4 in
- Length - Front Step 54 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23274783
- Zoro # G5123540
- UPC # 725478137859
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 4 in |
Length - Front Step | 54 in |
Overall Length | 75 1/4 in |
Overall Width | 4 in |
Step Width | 4" |
Diameter | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 75 1/4 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 59 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Intermediate U-Joint Puller (24548)
- RAYMARINE Paddle Wheel Replacement Kit (TA900)
- TRUCKSPEC Tire Gauge, 10 to 150 psi Pressure Range (JL-5018)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- ELKHART TOOL & DIE Elkhart Tool & Die 924-7 Standard Double Camper Step with 24" Wide Tread - 11.75" Drop and 7" Risers (924-7)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415100-401724)
- Lund Automotive Exterior Accessories