Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Polished Stainless Steel Steel Nerf Bars
Mfr # 23240360
Zoro # G5629360
product price: $328.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2015-2017 Chevrolet Colorado Crew Cab Pickup
- Overall Width 4 in
- Shape - Nerf Bar Oval
- Weight 45 lb
- Color - Nerf Bar Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23240360
- Zoro # G5629360
- UPC # 725478156393
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 4 in |
Overall Height | 4 in |
Step Width | 4" |
Length - Front Step | 54 in |
Diameter | 4 in |
Overall Length | 84 in |
Description
Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 4 in, Overall Height 4 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 45 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bulb, Light, 12V (9005) 4" x1.5" x5.5" (A-RE179326)
- ACTIVE ATHLETE 52259 Tow Wiring 7-Terminal Junction Box (AC2603657)
- BALDWIN FILTERS Air Filter, 8-3/32 x 17-3/16 in. (PA4655)
- WIX FILTERS Hyd Filter, 51496 (51496)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- BUYERS PRODUCTS Aluminum Folding Step (FS2797CH)
- TRAILFX NERF BAR OVAL 5 With Step Pads 5 Inch Oval Bent Powder Coated Black Steel With Welded End Caps (A7064B)
- Lund Running Boards, Nerf Bars & Steps