Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23491908
Zoro # G5918418
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Year/Make/Model Vehicle 2015-2018 Ford F-150 Crew Cab Pickup
- Step Material - Nerf Bar Plastic
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23491908
- Zoro # G5918418
- UPC # 725478152821
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 4 in |
Step Width | 4" |
Overall Length | 94 in |
Overall Height | 4 in |
Length - Front Step | 54 in |
Diameter | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 94 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 58 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, IAWZ Srs, 35g., PK25 (IAW035Z)
- FOUR SEASONS O-RING ASSORTMENT (24818)
- TITAN LED WORK LIGHT 1500 LUMENS (TL36013)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Red (LP3T-12-48R-M1)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE Black Powder Coated Aluminum Running Boards (415254-400743)
- WESTIN AUTOMOTIVE 15-C COLORADO/CANYON CREW CAB HDX DROP STEPS TEXTURED BLACK (56-14015)
- Lund Running Boards, Nerf Bars & Steps