Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23474783
Zoro # G5089240
product price: $227.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Nerf Bar Black
- Front Step Material - Nerf Bar Plastic
- Weight Capacity 500 lb
- Shape - Nerf Bar Oval
- Mounting - Nerf Bar Brackets and Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23474783
- Zoro # G5089240
- UPC # 725478138207
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Diameter | 4 in |
Overall Height | 4 in |
Overall Width | 4 in |
Step Width | 4" |
Overall Length | 76 in |
Description
Nerf Bars, Shape Oval, Overall Length 76 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 64 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Metri Pack 280 Connector, 20-18 Ga, F, PK10 (84-2027)
- STEELMAN Master Terminal Tool Kit, 19 Pc (95978)
- HONEYWELL HOME/BLDG CENTER Radiator Stop Leak (AS145Y)
- LANG Lang LNG-1030 Specialty Rethreader Set (LNG-1030)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- WESTIN Premier 4 In. Oval Rear Step Pad (22-5002)
- EXTREME MAX Extreme Max 5500.4070 RampXtender ATV Ramp and Tailgate Extender Combo (5500.4070)
- Lund Automotive Exterior Accessories