Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23461909
Zoro # G5637989
product price: $189.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Powder Coated
- Slip Resistant Yes
- Diameter 4 in
- Shape - Nerf Bar Oval
- Overall Length 62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23461909
- Zoro # G5637989
- UPC # 725478152845
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 4 in |
Overall Length | 62 in |
Length - Front Step | 54 in |
Step Width | 4" |
Overall Height | 4 in |
Overall Width | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 62 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 37 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Weldon 9018-0034-00 replacement light bulb lamp (9018-0034-00 WELDON)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63350 (G63350)
- STENS Shear Pin Shop Pack For Mtd Oem : 910-0891 780-047 (780-047)
- S & H INDUSTRIES FRICTION POWER JACK 4pc SET (KE77043)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- WESTIN Premier 4 In. Oval Front Step Pad (22-5001)
- Lund Automotive Exterior Accessories