Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23440360
Zoro # G5932899
product price: $227.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Year/Make/Model Vehicle 2015-2017 Chevrolet Colorado Crew Cab Pickup
- Overall Width 4 in
- Front Step Material - Nerf Bar Plastic
- Slip Resistant Yes
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23440360
- Zoro # G5932899
- UPC # 725478156386
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Width | 4 in |
Overall Length | 84 in |
Diameter | 4 in |
Length - Front Step | 54 in |
Step Width | 4" |
Overall Height | 4 in |
Description
Nerf Bars, Shape Oval, Overall Length 84 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 4 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Battery Cable, 2/0 ga, 25ft., Black (19YD58)
- MAIN FILTER BALDWIN BT8849MPG Replacement/Interchange Spin-On Filter (MF0575527)
- QUICKCABLE Terminal Protector, 2/0, 90 deg, PK50 (105726-050B)
- GROTE Cable Cutter, Bench Mount, 22" (84-9090)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048321)
- LUVERNE O-MEGA/O-MEGA II RUNNING BOARDS BLACK TEXTURED POWDER COAT(BRKTS SOLD (584036)
- Lund Running Boards, Nerf Bars & Steps