Shop All Running Boards, Nerf Bars & Steps
Lund
4" W Black Powder Coated Steel Nerf Bars
Mfr # 23435006
Zoro # G5089198
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 4 in
- Diameter 4 in
- Step Width 4"
- Color - Nerf Bar Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23435006
- Zoro # G5089198
- UPC # 725478138061
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 4 in |
Diameter | 4 in |
Step Width | 4" |
Overall Width | 4 in |
Length - Front Step | 54 in |
Overall Length | 75 1/2 in |
Description
Nerf Bars, Shape Oval, Overall Length 75 1/2 in, Overall Width 4 in, Overall Height 4 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2015 Ford Explorer, Diameter 4 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 55 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WABCO SK-Standard Cartridge, 4324209232 (4324209232)
- LUCAS OIL White Lithium Grease 8Oz (10533)
- FEL-PRO Gasket, Ms92808-1 (MS92808-1)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- WESTIN Grate Steps Hitch Step (27-70015)
- WESTIN AUTOMOTIVE 09-16 RAM 1500 QUAD CAB R7 BOARDS STAINLESS STEEL RUNNING BOARD (28-71040)
- Lund Running Boards, Nerf Bars & Steps