Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22690908
Zoro # G5580683
product price: $236.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware, Mounting Kit
- Weight 48 lb
- Front Step Material - Nerf Bar Plastic
- Overall Length 94 1/2 in
- Shape - Nerf Bar Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22690908
- Zoro # G5580683
- UPC # 725478152913
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Length | 94 1/2 in |
Length - Front Step | 54 in |
Overall Width | 3 in |
Step Width | 3" |
Overall Height | 3 in |
Diameter | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 94 1/2 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- SUR&R Banjo Fitting, M14-1.50 Thread Size (PS2305)
- SKYJACKER SUSPENSION BLACKMAX SHOCK W/BOOT (B8571)
- MILES LUBRICANTS Heavy Duty Diesel Engine Oil, 10W, 5 Gal. Pail (M00200303)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- AUTO METER SIGNAL SPLITTER/ADAPTER OBD-II (5323)
- LUVERNE TRUCK EQUIPMENT GRIP STEP 7IN RUNNING BOARDS BLACK TEXTURED POWDER COAT (415102-401438)
- Lund Automotive Exterior Accessories