Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22690907
Zoro # G5125893
Free Shipping & Returns
Not eligible for select promotions
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Nerf Bar Steel
- Diameter 3 in
- Length - Front Step 54 in
- Step Material - Nerf Bar Plastic
- Shape - Nerf Bar Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 22690907
- Zoro # G5125893
- UPC # 725478137149
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 3 in |
Length - Front Step | 54 in |
Step Width | 3" |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 99 in |
Description
Nerf Bars, Shape Round, Overall Length 99 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2014 Ford F150 SVT Raptor, 2009 to 2014 Ford F150, Diameter 3 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Replacement Flat Glass (709448)
- DB ELECTRICAL New Starter For Onan 191-1906 & Denso 228000-0120 228000-0121 (410-52447)
- WAI GLOBAL WIPER MOTOR PULSE BOARD, WPM158PB (WPM158PB)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- TRICAM INDUSTRIES 3 Step STL Stepstool (RMS-3)
- ARIES Universal ActionTrac Mounting Brackets 8-Pack (3025177)
- Lund Automotive Exterior Accessories