Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22677910
Zoro # G5125832
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material - Nerf Bar Steel
- Step Material - Nerf Bar Plastic
- Year/Make/Model Vehicle 2015-2018 Ford F-150 Extended Cab Pickup
- Color - Nerf Bar Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22677910
- Zoro # G5125832
- UPC # 725478152920
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Overall Height | 3 in |
Step Width | 3" |
Length - Front Step | 54 in |
Overall Width | 3 in |
Overall Length | 84 in |
Diameter | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 84 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 51 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Heavy Duty Air Tire Inflator for Cars & Trucks 10-120 PSI (TF5000)
- AFTERMARKET RE58348 Compressor Clutch w Coil Fits JD Tractors 4560 4760 4955 4960 8770 (RE53408)
- WHITESIDE Mechanic Seat, 17"H, Steel, 480 lb, 4 Wheels (HRS2WS)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- CARR HOOP II BLK MULTIMOUNT STEPS PAIR (103991)
- WESTIN AUTOMOTIVE 15-C F150 SUPERCAB/17-C F250/F350 SUPERCAB PRO TRAXX 4IN OVAL STEP BAR-BLACK (21-23935)
- Lund Running Boards, Nerf Bars & Steps