Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22660909
Zoro # G5125762
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length - Front Step 54 in
- Material Steel
- Mounting - Nerf Bar Brackets and Bolts
- Category Type Nerf Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22660909
- Zoro # G5125762
- UPC # 725478152937
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Width | 3 in |
Step Width | 3" |
Overall Height | 3 in |
Overall Length | 62 in |
Diameter | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 62 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 30 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Switch-Ignition (925-0267B)
- REMLINE BEAD SEAL FLAMMABLE (REM960F)
- AFTERMARKET S28706 Moisture Tester BHT, 1 Sensor Pad (S.28706-SPX)
- MERITOR Genuine Sealco - Press Protection Valve (RSL140270)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- ARIES 3" W Black Powder Coated Steel Side Bars (204018)
- CAMCO SAV-A-STEP BRACE 4-5/8IN-8IN (43681)
- Lund Running Boards, Nerf Bars & Steps