Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22653782
Zoro # G5125613
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Step Width 3"
- Color - Nerf Bar Stainless Steel
- Weight Capacity 500 lb
- Year/Make/Model Vehicle 2010-2017 Dodge Ram 2500 Standard Cab Pickup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22653782
- Zoro # G5125613
- UPC # 725478136661
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 3" |
Diameter | 3 in |
Overall Width | 3 in |
Overall Height | 3 in |
Overall Length | 54 1/4 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Round, Overall Length 54 1/4 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2010 Dodge Ram 2500, 2009 to 2010 Dodge Ram 1500, 2010 Dodge Ram 3500, 2011 to 2018 Ram 1500, 2011 to 2020 Ram 2500, 2011 to 2020 Ram 3500, 2019 Ram 1500 Classic, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO TECH National Fleet Products Round Document Holder with imprint, 4.25" diameter x 12.5" length, black (1004IMPR)
- A & I PRODUCTS Light Switch, Universal, Push/Pull Type 3.75" x4" x2" (A-20A1701)
- WESTWARD Battery Cable, 2 ga, 25ft., Black (19YD49)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 35% VLT (36” in x 10’ ft Roll) (CAR-36-10-35)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- AMP RESEARCH 17-C F250/F350/F450 SUPER DUTY BEDSTEP DRIVER SIDE ONLY (75313-01A)
- LUVERNE TRUCK EQUIPMENT 09-C F150 SUPERCREW SIDE ENTRY STEPS (480923)
- Lund Automotive Exterior Accessories