Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Polished Stainless Steel Steel Nerf Bars
Mfr # 22610600
Zoro # G5125747
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length - Front Step 54 in
- Includes Mounting Hardware, Mounting Kit
- Slip Resistant Yes
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 22610600
- Zoro # G5125747
- UPC # 725478156430
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Width | 3 in |
Diameter | 3 in |
Overall Length | 84 1/2 in |
Overall Height | 3 in |
Step Width | 3" |
Description
Nerf Bars, Shape Round, Overall Length 84 1/2 in, Overall Width 3 in, Overall Height 3 in, Stainless Steel, Bar Material Stainless Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 3 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 36 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Buzzer, Universal, 2 Screw (82-2238)
- BUYERS PRODUCTS Ultra High Density Poly Outrigger Pad with Recessed Radius - 30 x 30 x 2 Inch (OP303024)
- ATRO ENGINEERED SYSTEMS Hood Pin (PL1011)
- WEATHER GUARD Truck Box, Chest, Aluminum, 47"W, Black, 10.0 cu. ft. (674-5-01)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- AMP RESEARCH POWER STEP LED LIGHT KIT FITS ALL APPLICATIONS WITH NEW STYLE CONTROLL (75131-01A)
- Lund Running Boards, Nerf Bars & Steps