Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Black Powder Coated Steel Nerf Bars
Mfr # 23090908
Zoro # G5568208
Free Shipping & Returns
Not eligible for select promotions
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length - Front Step 54 in
- Overall Length 94 1/4 in
- Front Step Material - Nerf Bar Plastic
- Finish Black Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lund
- MFR # 23090908
- Zoro # G5568208
- UPC # 725478152883
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length - Front Step | 54 in |
Overall Length | 94 1/4 in |
Diameter | 3 in |
Overall Height | 3 in |
Step Width | 3" |
Overall Width | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 94 1/4 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2017 to 2019 Ford F450 Super Duty, 2015 to 2020 Ford F150, 2017 to 2019 Ford F550 Super Duty, 2017 to 2020 Ford F250 Super Duty, 2017 to 2020 Ford F350 Super Duty, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 46 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. (BBMD32EZ01US)
- ECCO Warning Light, LED, Clear (ED0010C)
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- DB ELECTRICAL Starter For Yanmar L100 10Hp Industrial Diesel Engines 410-44043; Shi0156 (410-44043)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- BUYERS PRODUCTS Black Powder Coated 3-Rung Steel Truck Step with Anti-Slip Step - 12.5 x 36 Inch (5233612)
- MEGUIARS COMPOUND MARINE ONE STEP (MGM-6732)
- Lund Automotive Exterior Accessories