Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Black Powder Coated Steel Nerf Bars
Mfr # 23073783
Zoro # G5274670
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Diameter 3 in
- Material - Nerf Bar Steel
- Step Width 3"
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23073783
- Zoro # G5274670
- UPC # 725478137385
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Diameter | 3 in |
Step Width | 3" |
Overall Height | 3 in |
Length - Front Step | 54 in |
Overall Length | 82 in |
Overall Width | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 82 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2011 to 2018 Ram 1500, 2009 to 2010 Dodge Ram 1500, 2019 Ram 1500 Classic, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter 102-442 For Kawasaki 11013-0752 (102-442)
- FEL-PRO Fel Pro Gaskets Head Bolt Set, Es72464 (ES72464)
- RACOR Racor Spin-On Elements, 3.63", R25T (R25T)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- N-FAB With Drop Down Steps 3 Round Bent Textured Powder Coated Matte Black Stainless Steel (HPC1971QC-TX)
- PHOENIX Center Stanchion Kit, Hand Rail, 1-1/4 O.D (4000CK)
- Lund Automotive Exterior Accessories