Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Black Powder Coated Steel Nerf Bars
Mfr # 23060909
Zoro # G5123437
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Category Type Nerf Bars
- Color - Nerf Bar Black
- Material Steel
- Weight Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23060909
- Zoro # G5123437
- UPC # 725478152906
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 3" |
Overall Length | 62 in |
Length - Front Step | 54 in |
Overall Height | 3 in |
Diameter | 3 in |
Overall Width | 3 in |
Description
Nerf Bars, Shape Round, Overall Length 62 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 Ford F150, Diameter 3 in, Drilling Required Yes, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 32 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Two Tray Bulb Assort, 420 pcs. (8627)
- BOSCH Wiper Blade, 22Ca (22CA)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 72, PA-372 (PA-372)
- ECCO SAFETY GROUP SURFACE MOUNT AMBER LED HEAD 56 HIGH INTENSE LEDS 15 FLASH PATTERNS (3910A)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND 07-17 TUNDRA DOUBLE CAB BLK 5IN BENT NERF BARS (23882093)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUVERNE TRUCK EQUIPMENT 02-C DODGE QUAD SB FULL MEGA BRACKET KIT (570237)
- Lund Automotive Exterior Accessories