Shop All Running Boards, Nerf Bars & Steps
Lund
3" W Black Powder Coated Steel Nerf Bars
Mfr # 23010600
Zoro # G5123400
product price: $170.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Front Step Material - Nerf Bar Plastic
- Category Type Nerf Bars
- Finish Black Powder Coated
- Material Steel
- Weight Capacity 500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lund
- MFR # 23010600
- Zoro # G5123400
- UPC # 725478156423
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Step Width | 3" |
Overall Length | 84 in |
Overall Width | 3 in |
Overall Height | 3 in |
Diameter | 3 in |
Length - Front Step | 54 in |
Description
Nerf Bars, Shape Round, Overall Length 84 in, Overall Width 3 in, Overall Height 3 in, Black, Bar Material Steel, Weight Capacity 500 lb, Compatible with Make/Model/Year 2015 to 2020 GMC Canyon, 2015 to 2020 Chevrolet Colorado, Diameter 3 in, Drilling Required No, Hardware Included Yes, Mounting Style Brackets and Bolts, Slip Resistant Yes, Step Material Plastic, Weight 38 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Windex 15 Wind Vane (3150)
- LISLE COIL ON SPARK PLUG TESTER (LI20700)
- CURT Connector Mntng Bracket for 4-Way Flat (58301)
- ABRAMS Pin PL-3 Straight Angle Plug-In Connector 12" Long 3-Wire For STT Light (TLC-3P-SA)
- LUND 05-09 LIBERTY EZ BRACKET KIT (300058)
- LUND 5" W Polished Stainless Steel Steel Nerf Bars (244105008)
- LUND 4" W Polished Stainless Steel Steel Nerf Bars (23590908)
- LUND RUNNING BOARDS TRAILRUNNERS 54IN EXTRUDED BRITE MULTI-FIT (BRKTS SOLD (291111)
- LUND 5" W Black Powder Coated Steel Nerf Bars (23897007)
- LUVERNE Polished Stainless Steel Stainless Steel Side Steps (477078-401632)
- ARIES 3" W Black Powder Coated Steel Side Bars (204046)
- Lund Running Boards, Nerf Bars & Steps