Shop All Marine & Boat Lighting
Lunasea Lighting
Warm White Led Bulb E26 Screw Base 7W 12-24 Vdc
Mfr # LLB-48FW-82-00
Zoro # G5062408
product price: $28.45
/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-48FW-82-00
- Zoro # G5062408
- UPC # 855748005820
- Country of Origin China
- Category Marine & Boat Lighting
Description
i50 SeaTalk ng Instruments - Depth w/Nylon Thru-Hull Transducer. The all-new i50 Instruments from Raymarine offer boaters an excellent combination of great looks, high performance and extreme value. Designed to accommodate either stand-alone or fully integrated installations, the i50 instruments feature Raymarine's exclusive SeaTalk ng networking for simple installation and bullet-proof reliability. Each instrument offers extra-large digits, razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions. i50 Digital Instrument displays are fully compatible with our i70 Color Multifunction Instrument too. Boaters can now customize their systems with any combination of monochrome LCD, color LCD and analog instruments as needed. Raymarine also offers the p70 and p70R Color Autopilot controllers which also match with our instruments and multifunction displays., For the ultimate in flexibility the i50 Instruments support SeaTalk ng 0 CANBUS networking, as well as our original SeaTalk 1 networking. This makes upgrading older instruments a breeze. Connect your analog depth, speed and wind transducers directly to respective instrument display, or use the displays as repeaters for SeaTalk ng smart transducer data: the choice is yours. , The ultra-sleek design of i50 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. Each instrument comes with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately., i50 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 1W as repeaters, or 2.4W while hosting a transducer. All of the i50 Instruments are waterproof to IPX6 standards. The i50 instruments are all covered by Raymarine's industry leading i50 Depth Instrument , The i50 Depth Instrument offers accurate and reliable displays of depth, max depth and minimum depth. Shallow and deep depth alarms will keep you alert, along with a shallow and deep anchor alarms., Red backlighting for outstanding night-time visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL ALTDR 22SI 145A12V 145V (8078N-1)
- PERFORMANCE TOOL Belt Hook Tool, W84012 (W84012)
- HUSKY LINER 0005 EXCURSION CENTER HUMP FLOOR LINER (82903)
- CURT Quick Links, 1760 lb., 2-Pack, 5/16" (82903)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- PERKO Fold Down White All-Round Light 14-3/4 Inch (1634DP0CHR)
- ILC Replacement for SM Navigation 5708995100433 replacement light bulb lamp (5708995100433 SM NAVIGATION)
- ATTWOOD Attwood 5530-36A7 LED All-Around Light - 36 in. (5530-36A7)
- ILC Replacement for Sylvania 64451 Halogen replacement light bulb lamp (64451 HALOGEN SYLVANIA)
- Lunasea Lighting Marine & Boat Lighting