Shop All Marine & Boat Lighting
Lunasea Lighting
Warm White High Output Led Bulb Cob Style
Mfr # LLB-16CW-01-00
Zoro # G5070625
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-16CW-01-00
- Zoro # G5070625
- Country of Origin China
- Category Marine & Boat Lighting
Description
i50 SeaTalk ng Instruments - Tridata w/Thru-Hull Transducers. The all-new i50 Instruments from Raymarine offer boaters an excellent combination of great looks, high performance and extreme value. Designed to accommodate either stand-alone or fully integrated installations, the i50 instruments feature Raymarine's exclusive SeaTalk ng networking for simple installation and bullet-proof reliability. Each instrument offers extra-large digits, razor-sharp LCD displays and red backlighting for outstanding visibility in all lighting conditions. i50 Digital Instrument displays are fully compatible with our i70 Color Multifunction Instrument too. Boaters can now customize their systems with any combination of monochrome LCD, color LCD and analog instruments as needed. Raymarine also offers the p70 and p70R Color Autopilot controllers which also match with our instruments and multifunction displays., For the ultimate in flexibility the i50 Instruments support SeaTalk ng 0 CANBUS networking, as well as our original SeaTalk 1 networking. This makes upgrading older instruments a breeze. Connect your analog depth, speed and wind transducers directly to respective instrument display, or use the displays as repeaters for SeaTalk ng smart transducer data: the choice is yours. , The ultra-sleek design of i50 line is designed to complement our full line of a-Series, c-Series and e-Series Multifunction displays, and looks great on the helm of any boat. Each instrument comes with a low-profile surface mounting kit and silicone rubber sun cover. An optional bracket mounting kit is also available separately., i50 Instruments are designed to operate from 12V DC power, and are ultra-efficient drawing less than 1W as repeaters, or 2.4W while hosting a transducer. All of the i50 Instruments are waterproof to IPX6 standards. The i50 instruments are all covered by Raymarine's industry leading i50 Tridata Instrument , The i50 Tridata is a convenient 3-line instrument that combines the functions of the Speed and Depth Instruments into one display. This makes the i50 Tridata ideal for installations on helms where space is a premium, or as a depth and speed repeater solution for other locations on the boat. , Red backlighting for outstanding night-time visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VDO Inductive Sender - Magnetic Pickup 2" (340-020)
- SPEC-D TUNING ENGINE START BUTTON - BLUE LED (ESB-LEDBL)
- A & I PRODUCTS Michigan Style Seat, w/o Slide Track, YLW 25" x19" x11.5" (A-TM333YL)
- ILC Replacement for J Rochet 4W 24/30v Ba15d replacement light bulb lamp (4W 24/30V BA15D J ROCHET)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- SEACHOICE Blue LED Underwater Light Strip, 10 LEDs, 20 Lumens, 6" L x 1/2" W (3041)
- SEACHOICE Horizontal Mount LED Bow Light-Die Cast Zamak, 2-3/4"Lx2-1/2"Wx1-3/8"H (2031)
- NEWAGE PRODUCTS LED Light 2700K with power adapter (60806)
- PERKO Stealth Led Bi-Color 12" Pole Light 2 Mi Sm Thread Coll (1619DP2BLK)
- Lunasea Lighting Marine & Boat Lighting