Shop All Marine & Boat Lighting
Lunasea Lighting
Twin Long Range Led Spotlight 40 Degree Beam
Mfr # LLB-542C-31-00
Zoro # G5062505
product price: $1,199.99
/ea
Free Shipping & Returns
$1,199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-542C-31-00
- Zoro # G5062505
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Extreme Intensity High Output LED Spotlight - 40degrees Dual Beam - Natural White. As close as you get to HID - The Lunasea 80W Spotlight Light produces the most extreme intensity that goes the distance. The Brightest, Most Intense, Period!. Designed to project useful light at great distances, this light uses the newest and brightest Philips High Punch LED Array available. Utilizing premier optics designed in Finland the LLB-541x provides the most light output.. Philips LED delivers the highest quality of light with industry leading punch for high center beam intensity and uniformity. The tight beams of light enable crisp, intense beam making it ideally suited to replace high power Metal Halide lights. Flux density is maximized with small optical sources to enable the most compact reflectors and narrow beam spots.. The unparalleled quality of light is in part due to LED's that fall within a single 3-step MacAdam Ellipse, ensuring uniform optical performance in the application. And because this Philips LED is hot-tested at 85xC-real world operating conditions-this spotlight will continue to perform for the long term.. Synjet sealed active cooling technology keeps temperature under control even in the worst conditions. Completely machined out of Marine Grade Aluminum and then hard anodized with stainless hardware tackles even the most corrosive environment.. Features: 10,000 - 30,000 Point Source Lumens. Synjet Advanced Cooling. Marine Grade Machined Enclosure. Stainless Steel Brackets Specifications: Input Voltage: 85-265VAC. Input Watts: 80W. 20,000 Lumens.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM CB Ant Kit 1000w Fiberglass 4ft Blk (215-16411)
- HOPPY VEHICLE WIRING KIT (41125)
- TRIDENT HOSE Trident 1441186 Bilge Hose H.D. 1-1/8" X 50Ft (1441186)
- REINZ Timing Cover Gkt Set, 15-10198-01 (15-10198-01)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- TH MARINE Controller-Rgbw Led Light, #LED-RGBCONT-3F-DP (LED-RGBCONT-3F-DP)
- ILC Replacement for Lithonia UC 24 120 replacement light bulb lamp, 2PK (UC 24 120 LITHONIA)
- SEACHOICE White LED Classic Transom Light (3231)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Chrome Plated (15111)
- Lunasea Lighting Marine & Boat Lighting