Shop All Marine & Boat Lighting
Lunasea Lighting
Tri-Color Anchor Strobe Led Navigation Light
Mfr # LLB-53BK-01-00
Zoro # G5069042
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-53BK-01-00
- Zoro # G5069042
- UPC # 894953001685
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Tri-Color/Anchor/Strobe LED Navigation Light. Lunasea's Tri-color/Anchor/Strobe LED navigation model has the added features that you asked for, and more.. This lightweight fixture, made of machined aluminum weighs just 140 grams (4.9 ounces). We've added emergency strobe, auto daylight turnoff for anchor, and a removable bird spike. The waterproof connector is only 0.38 inch wide for easier cable routing.. The glass lens assures excellent light transmission for the life off the product. This fixture produces NO EMI and utilizes Active Current Control technology. The masthead lamp eliminates all high frequency noise without compromising optical capability or mechanical and electrical specification.And last but not least, we hard anodized the unit to withstand harsh saltwater environments.. Features:. Anodized Machined Aluminum. Ultra-light Weight, only 4.9 Ounces. Miniature Waterproof Connector. Glass Lens. Maintains Full Brightness as low as 10VDC. Three Wire Hookup. Removable Anti-Bird Spike Specifications: Voltage Range: 12VDC. Power Consumption: 4 Watt. Light Output: 2NM. Enclosure: Machined Aluminum - Removable Aluminum Bird-Spike. Wiring: 3 Wire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERCOMM Antenna Spring Heavy Duty (215-25200)
- EKM EKM 200A Split Core Current Transformer - 13 mm (SCT-013-200 #32)
- VELVAC 6.5X16 Black Pillow Back Mirror (705101)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3" x3" x1" (A-LM67048L-I)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- HELLA MARINE Value Fit Mini 6 LED Flood Light Bar - Black (357203001)
- I2SYSTEMS i2Systems Apeiron Pro XL A526, 6W Spring Mount Light, Cool White, Polished Chrome Finish (A526-11AAG)
- ATTWOOD MARINE Attwood 3NM Anchor Masthead Light with Black Composite Lightarmor Base (7201-P-7)
- RIGID INDUSTRIES 2X2 115 DEGREE DC SCENE LIGHT BLACK (681513)
- Lunasea Lighting Marine & Boat Lighting