Shop All Marine & Boat Lighting
Lunasea Lighting
Remote Dimming Kit W/Receiver & Button Remote
Mfr # LLB-45RU-91-K1
Zoro # G6480608
product price: $102.99
/ea
Free Shipping & Returns
$102.99
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
- Brand Lunasea Lighting
- MFR # LLB-45RU-91-K1
- Zoro # G6480608
- UPC # 855748005363
- Country of Origin China
- Category Marine & Boat Lighting
Description
Lunasea Remote Dimming Kit w/Receiver & Button Remote. Lunasea Lighting's professional RF Transmitter and Receiver Kit, A single zone easy touch interface with smooth dimming functionality. Easy, convenient tape mount transmitter,Receiver handles 8A and allows for hookup to manual normally open switch for local dimming in addition to remote control,Small form factor easily fits in tight locations,Technical Information. Output Voltage / Wattage: 12V/96W, 24V/192W, 36V/288W, 8 Amp Output, Control Range of 20 Meters, 12/24/32 Volt Systems, Bonus external connection for physical switch.
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
- ASTATIC Noise Cancelling CB Microphone, Black (30210002)
- AGS Fuel Line Quick Connect - 90 Degree 3/8 Steel to 3/8 Nylon - 2 per Bag (FLRQ-125)
- VICTRON ENERGY Smart Battery Sense long range (up to 10m) (SBS050150200)
- AP EXHAUST TIP - ROLLED PENCIL CHROME (XRPT214)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- HELLA MARINE Sea Hawk-XLR LED Floodlight - White LED/White Housing (980740011)
- BLACK OAK LED Black Oak Pro Series Curved Double Row Combo 30 in. Light Bar, White (30CCM-D5OS)
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- GOLIGHT Wireless Handheld Remote f/Stryker ST Only (30300)
- Lunasea Lighting Marine & Boat Lighting