Shop All Marine & Boat Lighting
Lunasea Lighting
New Slimline Led Floodlight, 120-240Vac, 35W
Mfr # LLB-36MN-41-00
Zoro # G5073163
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lunasea Lighting
- MFR # LLB-36MN-41-00
- Zoro # G5073163
- UPC # 850001461054
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
35W Slimline LED Floodlight, 120/240VAC, Cool White, 4500 Lumens, 3' Cord - White Housing, . Lunasea LED food light is both bright and ultra thin. Available in both 12W and 35W. Sleek design It's anywhere while offering bright soft light output with a color rendering of >80CRI. Beam angle of 110 degree great for area lighting. Includes Stainless Bracket and Hardware, Tempered Glass, Breather Valve, completely sealed without the use of gaskets. Bright meets beautiful.. Specifications: Power: 35W. Voltage Range: 120/240VAC (108-264VAC - 50/60Hz). Output: 4500 Lumen, 5700K, >80CRI. Dimensions: 211 (8.3" ) W x 165 (6.5" ) H x 39 (1.5" ) D.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEM ELECTRON For Use to Eliminate Any Chance of Water/Methanol Flow Into the Inlet (30-3326)
- TITAN Outrigger Pad, 18 x 12 x 3 In. (14466)
- UVIEW Coupler For Airlift (98037060)
- CTA MANUFACTURING Socket Rack, 1/2" Drive, Metric (9755)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- CAFRAMO JOI Lamp - Heat Powered Tea Light Candle - Runs 4 Hours (8310CASBX)
- SEA-DOG High Power LED Reading Light Flexible (404546-1)
- RIGID INDUSTRIES E-SERIES PRO 6" SPOT/FLOOD COMBO (106313)
- OCEANLED Led X-Series X8 Colours (012307C)
- Lunasea Lighting Marine & Boat Lighting