Shop All Marine & Boat Lighting
Lunasea Lighting
New Gen 3 Recessed Light 3.75Watt Cob Led, 375
Mfr # LLB-46WW-3A-BN
Zoro # G5070817
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-46WW-3A-BN
- Zoro # G5070817
- UPC # 894953001296
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Gen 3 Indoor/Outdoor Recessed 3.5" LED Light - 2700K 85 CRI Dimmable COB LED - Warm White/Brushed SS Bezel, . Elegant polished stainless, brushed nickel or white trim with frosted glass make this light the perfect choice. Three screw mounting compatible with the most popular models. Digitally dimmable design means you will not need additional circuitry to adjust to just the right output. Warm White, Warm White/Red and Warm White/Blue available. Two or Three wire configurations. Simply reverse polarity to switch between colors or hi/lo.. Designed with Lunasea' s robust electronics and temperature monitoring these lights were designed for minimal interference with electronic equipment. Can be dimmed externally.. Soft 2700K warm white hi CRI COB LED light enhances the beauty of your surroundings .. Specifications: Voltage: 10-40VDC. Power: 4.5W White / 1W Red or Blue. Output: 375 Lumen White . Color: 2700, 85 CRI. IP Rating: 65. Hole Depth: 22mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUK Hydraulic Clutch Release System, Crs051 (CRS051)
- TURNING POINT PROPELLERS Turning Point Propellers 11500500 MasterGuard Hub System - 505 (11500500)
- KFI Plow MNT - Kawasaki BF SRA/Prairie 360, 650, 700 (105200)
- VALTERRA Valterra T1007 Flanged Valve Fitting - 3" Female Thread (T1007)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Black - Round (910R2PB-7)
- RACE SPORT 60In Triple Row Led Tailgate Bar (5-Function/3-Color W/ Sequential (RS120060)
- ILC Replacement for Hella 78293 replacement light bulb lamp, 2PK (78293 HELLA)
- TH MARINE Light-6" Linear Flex Red, #LED-33278-DP (LED-33278-DP)
- Lunasea Lighting Marine & Boat Lighting