Shop All Marine & Boat Lighting
Lunasea Lighting
New Gen 3 Recessed Light, 3.75 Watt Cob Led, 375
Mfr # LLB-46WW-3A-SS
Zoro # G5068552
product price: $67.25
/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-46WW-3A-SS
- Zoro # G5068552
- UPC # 894953001166
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Gen 3 Indoor/Outdoor Recessed 3.5" LED Light - 2700K 85 CRI Dimmable COB LED - Warm White/Polished SS Bezel, . Elegant polished stainless, brushed nickel or white trim with frosted glass make this light the perfect choice. Three screw mounting compatible with the most popular models. Digitally dimmable design means you will not need additional circuitry to adjust to just the right output. Warm White, Warm White/Red and Warm White/Blue available. Two or Three wire configurations. Simply reverse polarity to switch between colors or hi/lo.. Designed with Lunasea' s robust electronics and temperature monitoring these lights were designed for minimal interference with electronic equipment. Can be dimmed externally.. Soft 2700K warm white hi CRI COB LED light enhances the beauty of your surroundings .. Specifications: Voltage: 10-40VDC. Power: 4.5W White / 1W Red or Blue. Output: 375 Lumen White . Color: 2700, 85 CRI. IP Rating: 65. Hole Depth: 22mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Hub/Brng Assy, 66Bwkh25 (66BWKH25)
- MILES LUBRICANTS 5 gal Gear Oil Pail 320 ISO Viscosity, 90W SAE, Amber (M00600503)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- PUROLATOR Purolator L14477 Purolator Premium Engine Protection Oil Filter (L14477)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Stainless; Starboard Side (NV2012SSG-7)
- MILWAUKEE TOOL M12 ROCKET Dual Power Tower Light (2132-20)
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- ILC Replacement for Grainger 2fnd4 replacement light bulb lamp (2FND4 GRAINGER)
- Lunasea Lighting Marine & Boat Lighting