Shop All Marine & Boat Lighting
Lunasea Lighting
Lunasea Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light w/White Stainless Steel Beze
Mfr # LLB-46RG-3A-WH
Zoro # G608640261
product price: $89.99
/ea
Free Shipping & Returns
$89.99
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
- Brand Lunasea Lighting
- MFR # LLB-46RG-3A-WH
- Zoro # G608640261
- UPC # 850001461023
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light with White Stainless Steel Bezel - 12VDC Indoor / Outdoor Recessed 3.5 in. LED Light 2700K, 85 CRI Dimmable COB RGB Color LED The newest generation Lunasea LED RGBWW recessed light. The same great warm white high output light of our LLB-46 line with the addition of full color mixing. The Red, Green and Blue LED's are high power not the typical low power found in other products. Color mixing requires RGBW controller. IP65 for Indoor or Outdoor use. Use with our dimmers: LLB-45WW-91-00, LLB-45WB-91-00, LLB-45WZ-91-00, LLB-45WG-01-00, LLB-45WR-91-00. Features: High Output Warm White Full Color 480 Lumen, 2700K Warm White equal to 40W IP65 Indoor/Outdoor
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
- BLUE SEA SYSTEMS Blue Sea Solenoid Bat Link 120A 12/24V (7611)
- LISLE WRENCH HD END CAP TOYOTA 65MM 14F (LI61040)
- TACO MARINE Semi-Rigid Rub Rail Kit - White w/Flex Chrome Insert - 70' (V11-9811WCM70-2)
- VALVOLINE 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, Not Specified SAE (VV040)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- SEACHOICE LED Waketower All-Round Navigation Light Black, 2.5" Dia x 1.2" (3141)
- PERKO Stealth Led Bi-Color 12" Pole Light 2 Mi Sm Thread Coll (1619DP2BLK)
- T-H MARINE T-H Marine LED-51823-DP LED Oblong Courtesy Lights - Blue (LED-51823-DP)
- LUMITEC Seablaze X2 Spectrum Underwater Light Dual Color White Blue Po (101592)
- Lunasea Lighting Marine & Boat Lighting