Shop All Marine & Boat Lighting
Lunasea Lighting
Lunasea Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light w/Brushed Stainless Steel Be
Mfr # LLB-46RG-3A-BN
Zoro # G008640281
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-46RG-3A-BN
- Zoro # G008640281
- UPC # 850001461016
- Country of Origin United States
- Category Marine & Boat Lighting
Description
Gen3 Warm White, RGBW Full Color 3.5 in. IP65 Recessed Light with Brushed Stainless Steel Bezel - 12VDC Indoor / Outdoor Recessed 3.5 in. LED Light 2700K, 85 CRI Dimmable COB RGB Color LED The newest generation Lunasea LED RGBWW recessed light. The same great warm white high output light of our LLB-46 line with the addition of full color mixing. The Red, Green and Blue LED's are high power not the typical low power found in other products. Color mixing requires RGBW controller. IP65 for Indoor or Outdoor use. Use with our dimmers: LLB-45WW-91-00, LLB-45WB-91-00, LLB-45WZ-91-00, LLB-45WG-01-00, LLB-45WR-91-00. Features: High Output Warm White Full Color 480 Lumen, 2700K Warm White equal to 40W IP65 Indoor/Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, D210 (D210)
- SEACHOICE 110 Degree Self-Parking Windshield Wiper Kit, 12V (41801)
- UWS Sngl Topsd Trck Tool Box, 48", TBTS-48-BLK (TBTS-48-BLK)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-9/32 x 8-1/8 In (BF1329)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- ILC Replacement for Perko 0374002clr replacement light bulb lamp (0374002CLR PERKO)
- SEACHOICE Chartlight/Cigarette Lighter 12V, Chrome Plated (15111)
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- SEA-DOG Deluxe LED Courtesy Light - Down Facing - White (401420-1)
- Lunasea Lighting Marine & Boat Lighting