Shop All Marine & Boat Lighting
Lunasea Lighting
Lunasea Child/Pet Safety Water Activated Strobe Light - Blue Case, Blue Attention Light
Mfr # LLB-63BB-F0-01
Zoro # G412299501
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-63BB-F0-01
- Zoro # G412299501
- UPC # 850001461498
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Child/Pet Safety Water Activated Strobe Light - Blue Case, Blue Attention Light Lunasea Lighting has an innovative water safety device designed for child and pet safety. This complete safety system incorporates improved packaging other devices simply don’t offer, allowing for increased convenience and, most importantly, greater peace of mind. In addition to being the smallest multi-function distress light and signaling device on the market today, unlike competitive offerings, Lunasea waterproof device is easily rechargeable. It also designed to work independently, or in combination with a waterproof, rechargeable pocket-size alarm receiver LLB-63CT-01-00 that increases your ability to keep track of your loved ones at all times. Features: Extremely Bright Water Activated Strobe Pulsating Monitor Light Optional Remote Audioable/Visual Alarm 2 Hrs Monitor and min 8 Hrs Strobe Locking Wrist Strap for Children hook and loop Strap for Pets Includes Child and Pet graphics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 28 Foot (3013396)
- NTK Windshield Wiper Switch, 1S1111 (1S1111)
- BALDWIN FILTERS Hydraulic Filter, 4-3/4 x 11-17/32 In (BT8873)
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 35 lbs. (41560)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- SEA-DOG Halogen Flood Light - 55W/12V - 7" (405110-1)
- SEACHOICE Horizontal Mount Chrome Plated Brass Bi-Color Bow Light, 2-3/8" O.D. (5031)
- JABSCO Light Duty Vane Transfer Pump - 12v (18680-0920)
- SEA-DOG Brass LED Dome Light - 4" Lens (400198-1)
- Lunasea Lighting Marine & Boat Lighting