Shop All Marine & Boat Lighting
Lunasea Lighting
Lunasea 1600 Lumen Indoor/Outdoor Engine Room Light
Mfr # LLB-51MC-81-00
Zoro # G108640181
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lunasea Lighting
- MFR # LLB-51MC-81-00
- Zoro # G108640181
- Country of Origin United States
- Category Marine & Boat Lighting
Description
1600 Lumen Indoor/Outdoor Engine Room Light Excellent for lighting up small to medium size areas. Low profile design has an IP67 Rating. Hard-anodized aluminum housing with Baked Urethane finish for extreme durability. Glass lenses will not become brittle or turn yellow like plastic lenses. Features: Bake urethane corrosion-resistant finish IP67 Waterproof design Easy installation Technical Specifications: Lumens - 1600 Dimensions H x W x D - 2.9” x 5.1” x 0.59” Voltage - 10 - 40 V *Sold as an Individual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL Synthetic Gear Oil 75W-90, 32 Oz. (10047)
- TIMKEN Timken Seal, 470163 (470163)
- CURT Reducer Bushing, 1-3/8"-1-1/4" Shnk, 21300 (21300)
- TRACERLINE UV Glasses (TP-9940)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- RIGID INDUSTRIES E-Series 6" Lens Cover - Amber (106933)
- PANELTRONICS Led 120 Vac 1/4 Inch Amber (048-017)
- PERKO Perko 0170SWBDP1 Fixed-Mount All-Round Light - Black Base (0170SWBDP1)
- LUMITEC Contour Anchor Light 12" White (101585)
- Lunasea Lighting Marine & Boat Lighting