Shop All Marine & Boat Lighting
Lunasea Lighting
Led Utility Light 12-24Vdc 15W 1250 Lumens
Mfr # LLB-47FW-82-00
Zoro # G5068367
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lunasea Lighting
- MFR # LLB-47FW-82-00
- Zoro # G5068367
- UPC # 855748005721
- Country of Origin China
- Category Marine & Boat Lighting
Description
LED Utility Light - 15W - 1250 Lumen - 12-24VDC. The Lunasea 15W Utility Flood Light produces 1250 lumens. All this in a compact size with stainless brackets., Designed to project useful work area light that gets the job done. 60 of bright light., Specifications: Voltage Range: 12-24VDC, Light Output: 1,250 Lumen, Beam Angle: 60*=, Color Temp: White, 6000K, 75 CRI, Environment: IP65, Cast Aluminum, Bracket: Stainless Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 12-Up Honda Civic R8 Style LED Projector Headlight Black (2LHP-CV12JM-8V2-TM)
- DONALDSON Muffler, Round Style 1, M085171 (M085171)
- STENS Oem Replacement Belt 265-752 For Wright Mfg. 71460107 (265-752)
- AUTO METER 2IN WATER TEMP, 120-240F MECH, ULTRA-LITE (4332)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUMITEC Capri2 - Flush Mount LED Flood Light - 2-Color White/Blue Dimming (101099)
- LUMITEC SeaBlaze Mini-Underwater Light-Pair-Brushed Finish-Blue Non-Dimming (101246)
- ILC Replacement for Perko 0374004clr replacement light bulb lamp (0374004CLR PERKO)
- RIGID INDUSTRIES SR-M SERIES PRO SPOT DIFFUSED MIDNIGHT SURFACE MOUNT | PAIR (902513BLK)
- Lunasea Lighting Marine & Boat Lighting