Shop All Marine & Boat Lighting
Lunasea Lighting
Led Light Bar, Built In Dimmer, Adjustable Angle
Mfr # LLB-32KC-01-00
Zoro # G5072332
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lunasea Lighting
- MFR # LLB-32KC-01-00
- Zoro # G5072332
- UPC # 854760002824
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
12" Adjustable Linear LED Light w/Built-In Touch Dimmer Switch - Cool White, . Lunasea Lightings Cambered Linear LED Light is perfect for installation in areas that need lots of light. Thin design allows for installation in tight areas and allows for adjustable direction of light. The direction of LED light can be adjusted to 0degrees, 45degreesand 90degrees. Linkable to 7'.. Specifications: Voltage: 10-18VDC. Power: 11.8"(300mm) - 5W. IP Rating: 20. Width: 1.3"(33mm). Height: 0.37"(9.5mm). Mounting: 2 M3 x 10 Screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX 36 Gallon White Vertical Fuel-N-Tool™ Ready Steel Liquid Transfer Tank for Trucks (486000)
- ROADPRO Rollback Sunshade (RP124314)
- FRAM For use With Heavy Duty Vehicles Spin On Enhanced Cellulose Media 3404 Height (PH7575)
- INCOM Reflective Tape, Red SuperBrite Reflective 2 x 150' (HRT2150RD)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUMITEC Mnt Down Light-Glass Finish/White Bezel-4-Color White/Red/Blue/Purple (113120)
- MEGAWARE Radiance Pod Amber Backlight (20204)
- TH MARINE Puck Light-3" Led White, #LED-51827-DP (LED-51827-DP)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- Lunasea Lighting Marine & Boat Lighting