Shop All Marine & Boat Lighting
Lunasea Lighting
Led Interior/Exterior Flood Light, Ignition Proof,
Mfr # LLB-61WO-81-00
Zoro # G5065043
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-61WO-81-00
- Zoro # G5065043
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
Element 7 S Combo High CHIRP - No Transducer - No Chart. The Element S series of navigation displays gives you the freedom to enjoy the open waters Select your destination and let Element' s fast and accurate 10Hz GPS/GNSS lead the way. Engineered for simplicity and aff ordable performance, Element S will quickly become your trusted cruising companion. A quad-core processor off ers responsive performance and Element' s all-weather, sunlight viewable displays deliver chart and navigation data in beautiful color. Element' s simple and straightforward LightHouse Sport operating system lets you navigate with confi dence. Once underway, Element S will keep you on course with a smart list of user-friendly features, such as AIS target overlays, autopilot integration, and sailing instruments displays.. TRUSTED CRUISING COMPANION. Easy planning and GPS navigation with your favorite charts.. Support for Raymarine LightHouse charts, Navionics, and C-MAP. Safely navigate busy waterways with an optional Quantum wireless radar and AIS receiver. Built-in High CHIRP sonar for depth and bottom contour imaging. Map uncharted areas with Raymarine RealBathy personal sonar mapping. Connect with NMEA2000 compatible AIS, autopilot, sailing instruments, engines, tanks and VHF SIMPLE AND STRAIGHT FORWARD. Element' s LightHouse Sport OS Designed for boaters that like to keep things simple.. From sailing to power cruising to fi shing, the LightHouse Sport OS is easy to customize to your type of boating. An oversized waypoint key for quick and easy marking of your favorite locations. Three user-programmable quick keys to access your favorite pages with one button push. Live menus let you customize charts while seeing the navigation display change in real time SUPERIOR PERFORMANCE. Enjoy legendary Raymarine display and navigation technology at an affordable price.. 7, 9, and 12 inch super bright display for all weather conditions. Category-leading quad-core processor delivers fast chart redraw and responsive performance. Fast and accurate 10hz GPS/GNSS sensor. High CHIRP Transducers Compatible with the CPT-S family of transom and thru-hull transducers. Connections: Power. NMEA2000 integration with AIS, autopilot, sailing instruments, engines, tanks sensors, and VHF. Wi-Fi connection to Quantum radar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Bar Lamp (49042)
- MAIN FILTER PALL HC7500SKS8H Replacement/Interchange Spin-On Filter (MF0058075)
- ILC Replacement for Bulbworks Bw.1974 replacement light bulb lamp (BW.1974 BULBWORKS)
- GROCO U-Lube Cartridge - 3oz. *2-Pack (ULUBE-3)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- ILC Replacement for Perko 375-24v-10w replacement light bulb lamp (375-24V-10W PERKO)
- TEUFELBERGER Teufelberger hipSTAR Flex Light 11.5mm x 3m (51037)
- SEA-DOG Round LED Flush Mount Courtesy Light - Blue (401274-1)
- SEACHOICE Inspection LED Flashlight, Black, 150 Lumens (8131)
- Lunasea Lighting Marine & Boat Lighting