Shop All Marine & Boat Lighting
Lunasea Lighting
Led 16W Engine Room Utility Light, New 3, 200 Lumen
Mfr # LLB-51WO-91-10
Zoro # G5073267
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-51WO-91-10
- Zoro # G5073267
- UPC # 894953001234
- Country of Origin Unknown
- Category Marine & Boat Lighting
Description
LED Engine Room Utility Light - 16W - 3,200 Lumen Output, Ignition Proof, 10-40 VDC, 4000K Natural White LEDs. Lunasea Gen 2 indoor/outdoor light utilizing the newest high performance LED technology. Excellent for lighting up small to medium size areas. Low profile design has an IP65 Rating. Hard Anodized aluminum housing with Baked Urethane finish for extreme durability. Glass lens will not become brittle or turn yellow like plastic lenses.. Specifications: Voltage Range: 10-40VDC MAX. Input Current: 12VDC - 1.5A. Light Output: 3250 Lumen. Beam Angle: 120 Degree. Color Temp: White - 4,000K, 85+CRI. Environment: IP65. Enclosure: Aluminum Hard Anodized & Bake Urethaned. Wiring: Two Wire. Wire Length: 18 inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCKSPEC 2-Pin/ 12-Volt Plug Fused Replacement CB Power Cord (TSPSCBH-2BP)
- FANMATS Florida State University - 3-D Chrome Hitch Cover 3-3/8" x 4" - 15085 (15085)
- TEMPRESS Tempress 44530 Access 1323 Cam Hatch Without Lock - 13" x 23", White (44530)
- PARKER RACOR REPL KIT, HANDLE, LID, GASKET (RK11-2076)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- ILC Replacement for Donsbulbs 7506 replacement light bulb lamp, 10PK (7506 DONSBULBS)
- HELLA MARINE Slim Line Courtesy Hi Intensity Whire Led White (980500541)
- PANELTRONICS Led 12-14Vdc 1/4 Inch Green (048-004)
- ILC Replacement for Vosla H3 70W 24V replacement light bulb lamp (H3 70W 24V VOSLA)
- Lunasea Lighting Marine & Boat Lighting