Shop All Marine & Boat Lighting
Lunasea Lighting
G4 Bulb Small Diameter Back Pin Warm White
Mfr # LLB-21BW-21-00
Zoro # G5074222
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-21BW-21-00
- Zoro # G5074222
- UPC # 855748005769
- Country of Origin China
- Category Marine & Boat Lighting
Description
Globemaster Compass. GlobeMaster Compass Features: 5" PowerDamp Flat Dial, Brushed Stainless Binnacles, Easily Installed, Fits 7.25" (18.42 cm) Mounting Hole , Ideal for both Power and Sail Boats, Lightweight/Easy-to-Align Mounting Base Fits all Popular Sailboat Pedestals, 45 and 90 Degree Lubber Lines for Easy Reading, Full Internal Gimbals, Exclusive Green NiteVu 12 Volt Night Lighting, Spherical Design with Fiberglass Reinforced Bowl, High-Capacity Roller Diaphragm for Extended Temperature Operating Ranges, Built-in Compensators, Weather Shield Available - Model No. WS-P, 100% Repairable, , Approx. Shipping Weight: 6lbs (2.72 kg), Notes: 12 volt lighting standard - 24 & 32 volt lighting options are available. , For Globemaster built before 1996 please see the service manual pages 7-32 and 7-33 or contact Ritchie for replacement lighting., This compass conforms with ISO 10316(E) and ISO 613:2000(E) standards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Socket 21mm, 150Ft/Lb -, Bb (30204)
- PERFECT EQUIPMENT Wheel Weight, MC Srs Unctd, 2.25 Oz., PK50 (MC225)
- MOOG Hub Assembly, 515096 (515096)
- TRAILFX NERF BAR REPLACEMENT PARTS For 4 Inch Oval Straight Bars Installation Clips Included (WSP003KIT)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- PERKO Bi-Color Bow Light Chrome Plated (0227DP0CHR)
- LUMITEC Lutra Livewell Light - Full Color Spectrum (101621)
- LUMITEC CapreraLT - LED Flood Light - White Finish - White Non-Dimming (101292)
- SEA-DOG LED Cockpit Spreader Light 1440 Lumens - Black (405320-3)
- Lunasea Lighting Marine & Boat Lighting