Shop All Marine & Boat Lighting
Lunasea Lighting
12" Adjustable Angle Warm White Led Light Bar 12Vdc
Mfr # LLB-32KW-01-M0
Zoro # G5065208
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lunasea Lighting
- MFR # LLB-32KW-01-M0
- Zoro # G5065208
- UPC # 850001461122
- Country of Origin China
- Category Marine & Boat Lighting
Description
12" Adjustable Angle LED Light Bar - w/Push Button Switch - 12VDC - Warm White, . Lunasea Lightings Cambered Linear LED Light is perfect for installation in areas that need lots of light. Thin design allows for installation in tight areas and allows for adjustable direction of light. The direction of LED light can be adjusted to 0degrees, 45degreesand 90degrees. Linkable to 7'.. Specifications: Voltage: 10-18VDC. Power: 11.8"(300mm) - 5W. IP Rating: 20. Width: 1.3"(33mm). Height: 0.37"(9.5mm). Mounting: 2 M3 x 10 Screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Chrome Pltd Surf Mount 3 3/4 O.D.(3" Lens) Dome Light (0300DP0CHR)
- WESTIN Truck Bed Mat (50-6475)
- WESTIN HDX Winch Mount Grille Guard (57-94045A)
- DB ELECTRICAL Starter For 6.7L Cummins 10D 428000-7110 428000-994 428000-9940 410-52436 (410-52436)
- LUNASEA LIGHTING New Slimline Led Floodlight, 120Vac Only, 10W (LLB-366N-31-10)
- LUNASEA LIGHTING Ultra Thin Led Floodlight, 12/24Vdc, 35W (LLB-36MN-81-00)
- LUNASEA LIGHTING White Flexible Strip Led 12V 5M W/Connector (LLB-453W-01-05)
- SEA-DOG Stainless Steel Rectangular Transom Light (400136-1)
- CAFRAMO Ultimate 747 24V 2-Speed 7" Fan w/Lighter Plug - White (747CA24WCS)
- T-H MARINE T-H Marine LWLM-1PLED-DP LED Mini Button Livewell Light (LWLM-1P-LED-DP)
- ILC Replacement for Eiko F8t5/w replacement light bulb lamp, 2PK (F8T5/W EIKO)
- Lunasea Lighting Marine & Boat Lighting